X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Troy Lighting TB5002CB "Campanile" Outdoor Entrance Wall Light

Item: TB5002CB
Finish: Campanile Bronze
Online Availability: Please call for availability.

List Price: $774.00

Price: $516.26



Details and Dimensions

Height 22-1/4"
Width 11"
Extension From Wall 13-3/4"
Number of Bulbs 2
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Voltage 120V
Construction Hand-Forged Iron