X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Troy Lighting TB5001CB "Campanile" Outdoor Entrance Wall Light

Item: TB5001CB
Finish: Campanile Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 17"
Width 8"
Extension From Wall 10-1/4"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Voltage 120V
Construction Hand-Forged Iron