Troy Lighting TB3212 "Larchmont" Outdoor Entrance Wall Light
| Item: | TB3212 |
| Finish: | Aged Pewter |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $462.30
Details and Dimensions
| Height | 25" |
| Width | 8" |
| Extension From Wall | 9-3/4" |
| Number of Bulbs | 3 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 180 W |
| Voltage | 120V |
| Construction | Hand-Forged Iron |
| Warranty |


