Troy Lighting TB3202 "Bermuda" Outdoor Entrance Wall Light
| Item: | TB3202 |
| Finish: | Aged Pewter |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $335.67
Details and Dimensions
| Height | 13-3/8" |
| Width | 8-1/2" |
| Extension From Wall | 4-1/4" |
| Number of Bulbs | 2 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 120 W |
| Glass Type | Clear Seeded |
| Voltage | 120V |
| Construction | Hand-Forged Iron |
| Warranty |


