Troy Lighting TB3201 "Bermuda" Outdoor Entrance Wall Light
| Item: | TB3201 |
| Finish: | Aged Pewter |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $230.12
Details and Dimensions
| Height | 12" |
| Width | 6-1/4" |
| Extension From Wall | 3-3/4" |
| Height From Center Of Wall Opening | 6" |
| Number of Bulbs | 1 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 60 W |
| Glass Type | Clear Seeded |
| Shade Material | Glass |
| Voltage | 120V |
| ADA Compliant | Yes |
| Construction | Hand-Forged Iron |
| Warranty |


