X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Troy Lighting TB3012BLF "Maidstone" Multi Bulb Wall Sconce

Item: TB3012BLF
Finish: Bronze Leaf
Online Availability: Please call for availability.


Details and Dimensions

Height 17"
Width 9"
Extension From Wall 4"
Number of Bulbs 2
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Voltage 120V
ADA Compliant Yes
Construction Hand-Worked Wrought Iron