Troy Lighting TB2963 "French Quarter" Outdoor Entrance Wall Light
| Item: | TB2963 |
| Finish: | Aged Pewter |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $695.46
Details and Dimensions
| Height | 34-1/2" |
| Width | 10" |
| Extension From Wall | 13-1/2" |
| Backplate Dimension | 6 |
| Number of Bulbs | 4 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 240 W |
| Voltage | 120V |
| Construction | Hand-Forged Iron |
| Warranty |


