Troy Lighting TB2251ARB "Tiburon" Outdoor Entrance Wall Light
| Item: | TB2251ARB |
| Finish: | Architectural Bronze |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 10-3/8" |
| Width | 8" |
| Extension From Wall | 8-1/4" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 60 W |
| Voltage | 120V |
| Construction | Solid Aluminum |
| Warranty |


