Troy Lighting TB1883HPB "Hyannis Port" Outdoor Entrance Wall Light
| Item: | TB1883HPB |
| Finish: | Hyannis Port Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $456.23
Details and Dimensions
| Height | 24" |
| Width | 8" |
| Extension From Wall | 10-1/2" |
| Backplate Dimension | 6-7/8" H x 4-3/4" W |
| Number of Bulbs | 1 |
| Bulb Type | Medium Base |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Voltage | 120V |
| Construction | Hand-Forged Iron |
| Warranty |


