Troy Lighting TB1882HPB "Hyannis Port" Outdoor Entrance Wall Light
| Item: | TB1882HPB |
| Finish: | Hyannis Port Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $364.18
Details and Dimensions
| Height | 19-3/4" |
| Width | 6-1/2" |
| Extension From Wall | 8-1/2" |
| Backplate Dimension | 6" H x 4-1/2" W |
| Number of Bulbs | 1 |
| Bulb Type | Medium Base |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Voltage | 120V |
| Construction | Hand-Forged Iron |
| Warranty |


