Troy Lighting TB1881HPB "Hyannis Port" Outdoor Entrance Wall Light
| Item: | TB1881HPB |
| Finish: | Hyannis Port Bronze |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $262.13
Details and Dimensions
| Height | 15-1/4" |
| Width | 5-1/4" |
| Extension From Wall | 7" |
| Number of Bulbs | 1 |
| Bulb Type | Medium Base |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 60 W |
| Voltage | 120V |
| Construction | Hand-Forged Iron |
| Warranty |


