X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Troy Lighting TB1584PC "Bentley" 4 or more Bulb Bathroom Light

Item: TB1584PC
Finish: Polished Chrome
Online Availability: Available for immediate shipment

List Price: $606.00

Price: $404.00



Details and Dimensions

Height 10"
Width 30-1/2"
Extension From Wall 6"
Number of Bulbs 4
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 240 W
Glass Type Matte Opal
Voltage 120V
Construction Steel