X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Troy Lighting TB1583PC "Bentley" 3 Bulb Bathroom Light

Item: TB1583PC
Finish: Polished Chrome
Online Availability: Please call for availability.


Details and Dimensions

Height 10"
Width 22"
Extension From Wall 6"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Matte Opal & Solid Clear
Voltage 120V
Construction Steel