X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Troy Lighting TB1580PC "Bentley" 1 Bulb Wall Sconce

Item: TB1580PC
Finish: Polished Chrome
Online Availability: Available for immediate shipment


Details and Dimensions

Height 10-1/4"
Width 6-1/2"
Extension From Wall 8-1/4"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Voltage 120V
Construction Steel