Back to Search Results
Ferguson.com Home
>
Wall Sconces
>
Multi Bulb Wall Sconces
> Troy Lighting
>
TB1404FR
Troy Lighting TB1404FR "Roxbury" 4 or more Bulb Bathroom Light
| Item: | TB1404FR |
| Finish: | French Iron |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $200.10 (Pricing is for French Iron)
Details and Dimensions
| Height | 5" |
| Width | 26" |
| Extension From Wall | 4" |
| Number of Bulbs | 4 |
| Bulb Type | Medium Base |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 240 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Voltage | 120V |
| ADA Compliant | Yes |
| Construction | Hand-Worked Wrought Iron |
| Warranty |


