X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Troy Lighting TB1401FR "Roxbury" 2 Bulb Bathroom Light

Item: TB1401FR
Finish: French iron
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 5"
Width 11-1/2"
Extension From Wall 4"
Number of Bulbs 2
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Voltage 120V
ADA Compliant Yes
Construction Hand-Worked Wrought Iron