Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Troy Lighting TB1289SG "Sausalito" Multi Bulb Wall Sconce

Item: TB1289SG
Finish: Silver Gold
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 14"
Width 10"
Extension From Wall 5"
Number of Bulbs 2
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Voltage 120V
Construction Hand-Worked Wrought Iron