X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Tiella T800RLFCS18S "Focus" Track Lighting Track Head

Item: T800RLFCS18S
Finish: Satin Nickel
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Height 18"
Width 5-2/5"
Length 2-3/10"
Number of Bulbs 1
Bulb Type Halogen
Bulb(s) Included No
Max. Wattage Per Bulb 50 W
Total Fixture Wattage 50 W
Voltage 12V
Weight 1 lb
Features Rotates 360 Degrees Around Stem, Pivots 270 Degrees
Rail Type Monorail
Shade Material Metal