X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Tiella T800RLCELAS "Celine" Pendant Track Light

Item: T800RLCELAS
Finish: Satin Nickel / Amber
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 7"
Width 4"
Length 4"
Number of Bulbs 1
Bulb Type Halogen
Bulb(s) Included Yes
Max. Wattage Per Bulb 50 W
Total Fixture Wattage 50 W
Glass Type Pyrex
Voltage 12V
Weight 2 lbs
Rail Type Monorail
Shade Material Glass
Wire Length 72"