X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Tiella T800MPTAOAS "Taos" Pendant Track Light

Item: T800MPTAOAS
Finish: Satin Nickel / Amazon
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 8-2/5"
Width 4-4/5"
Length 4-4/5"
Number of Bulbs 1
Bulb Type Halogen
Bulb(s) Included Yes
Max. Wattage Per Bulb 50 W
Total Fixture Wattage 50 W
Glass Type Brilliant Frit
Voltage 12V
Weight 1 lb
Rail Type Monopoint
Shade Material Glass
Wire Color 72