X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Tiella T800MPCARAS "Cara" Pendant Track Light

Item: T800MPCARAS
Finish: Satin Nickel / Amber
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 11"
Width 4-1/4"
Length 4-1/4"
Number of Bulbs 1
Bulb Type Halogen
Bulb(s) Included Yes
Max. Wattage Per Bulb 50 W
Total Fixture Wattage 50 W
Glass Type Tapered
Voltage 12V
Weight 2 lbs
Rail Type Monopoint
Shade Material Glass
Wire Length 72"