X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Thompson Traders TBOU1905BC "Matisse" Self Rimming Bathroom Sink

Item: TBOU1905BC
Finish: Black Copper
Online Availability: Available for immediate shipment


Details and Dimensions

Sink Installation Type Self Rimming
Faucet Hole Configuration No Faucet Holes
Length 19"
Width 14"
Depth 5-1/2"
Overall Size 19 x 14 x 5-1/2
Bowl Length 17"
Bowl Width 10"
Bowl Depth 5-1/2"
Sink Shape Oval
Number of Faucet Holes 0 Hole
Drain Included Yes
Drain Location Center
Drain Hole Size 1-1/2"
Construction 16 Gauge Solid Copper
Sink Construction Metals
Additional Information Each sink is handmade and is unique and can vary 1/4 in either direction
Number of Bowls 1