X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Thomasville Lighting PP5306104WB "Caress" Mini Pendant

Item: PP5306104WB
Finish: Polished Nickel
Online Availability: Available for immediate shipment

List Price: $212.85

Price: $127.71



Details and Dimensions

Height 12-1/2"
Width 8"
Number of Bulbs 1
Bulb Type Candelabra
Lamp Type Krypton
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Glass Type Clear
Shade Material Glass
Suitable Installation Dry
Voltage 120V