X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Thomasville Lighting PP3077104WB "Caress" 3 Bulb Bathroom Light

Item: PP3077104WB
Finish: Polished Nickel
Online Availability: Available for immediate shipment

List Price: $393.15

Price: $235.89



Details and Dimensions

Height 5-5/8"
Width 26"
Number of Bulbs 3
Bulb Type Candelabra
Lamp Type Krypton
Bulb(s) Included Yes
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Mounting Options Up/Down Light
Glass Type Clear
Shade Material Glass
Suitable Installation Damp
Voltage 120V