X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Thomasville Lighting PP3076104WB "Caress" 2 Bulb Bathroom Light

Item: PP3076104WB
Finish: Polished Nickel
Online Availability: Available for immediate shipment

List Price: $274.05

Price: $164.43



Details and Dimensions

Height 5-5/8"
Width 12-1/2"
Number of Bulbs 2
Bulb Type Candelabra
Lamp Type Krypton
Bulb(s) Included Yes
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Lighting Direction Up / Down Light
Glass Type Clear
Shade Material Glass
Suitable Installation Damp
Voltage 120V