X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Thomasville Lighting PP876901 "Chanelle" Shade

Item: PP876901
Finish: Creme Chiffon
Online Availability: Available for immediate shipment


Details and Dimensions

Height 5"
Width 4-7/8"
Shade Material Fabric