X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Thomasville Lighting PP7046104WB "Caress" 1 Bulb Wall Sconce

Item: PP7046104WB
Finish: Polished Nickel
Online Availability: Available for immediate shipment

List Price: $162.30

Price: $97.38



Details and Dimensions

Height 15"
Width 8"
Number of Bulbs 1
Bulb Type Candelabra
Lamp Type Krypton
Bulb(s) Included Yes
Max. Wattage Per Bulb 60 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Hammered
Shade Material Glass
Voltage 120V