X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP514220 "Equinox" Entrance / Foyer Pendant

Item: PP514220
Finish: Antique Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 12-1/2"
Width 10-1/8"
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Voltage 120V