X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Thomasville Lighting PP5133114 "Willow Creek" Down Light Pendant

Item: PP5133114
Finish: Weathered Auburn
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 22"
Width 79"
Length 14-3/8"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 150 W
Glass Type Pleated Opal Topaz
Chain Length 10"
Weight 21 lbs