Thomasville Lighting PP511675 "La Serena" Mini Pendant
| Item: | PP511675 |
| Finish: | Aged Mahogany |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $116.46
Details and Dimensions
| Height | 13" |
| Width | 7'' Diameter |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |


