Thomasville Lighting PP5105104 "Nisse" Mini Pendant
| Item: | PP5105104 |
| Finish: | Polished Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $209.88
Details and Dimensions
| Height | 7-3/8" |
| Width | 6" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Glass Type | White |
| Suitable Installation | Dry |
| Voltage | 120V |
| Includes | (1) 6'' (4) 12'' Stems |
| Product Specifications |


