Thomasville Lighting PP5101114 "Willow Creek" Mini Pendant

Item: PP5101114
Finish: Weathered Auburn
Online Availability: Discontinued

Discontinued, please call.


Details and Dimensions

Height 20-3/4"
Width 11-3/4"
Length 77-1/2"
Number of Bulbs 1
Bulb Type Medium Base
Max. Wattage Per Bulb 150 W
Glass Type Pleated Opal Topaz
Chain Length 10"
Weight 16 lbs
Energy Star No