X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Thomasville Lighting PP5044104WB "Caress" Mini Pendant

Item: PP5044104WB
Finish: Polished Nickel
Online Availability: Available for immediate shipment

List Price: $234.45

Price: $140.67



Details and Dimensions

Height 10-3/4"
Width 6-3/8"
Overall Height 77"
Number of Bulbs 1
Bulb Type Candelabra
Lamp Type Krypton
Bulb(s) Included Yes
Max. Wattage Per Bulb 60 W
Glass Type Hammered Frosted / Clear
Shade Material Glass
Wire Length 180"
Voltage 120V