Back to Search Results
Ferguson.com Home
>
Energy Star
>
Chandeliers
> Thomasville Lighting
>
PP5027104
Thomasville Lighting PP5027104 "Nisse" Multi Light Pendant
| Item: | PP5027104 |
| Finish: | Polished Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $1,142.91
Details and Dimensions
| Height | 6-3/4" |
| Width | 42" |
| Length | 75-5/8" |
| Extension From Wall | 10" |
| Number of Bulbs | 6 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 360 W |
| Shade | Silver Chiffon |
| Shade Material | Fabric |
| Chain Length | 6" |
| Wire Length | 120" |
| Downrod Quantity | 10 |
| Downrod Length | (4) 6'', (2) 12'', (4) 15'' |
| Voltage | 120V |
| Weight | 18 lbs |


