X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Thomasville Lighting PP4685104WB "Caress" Large Foyer Chandelier

Item: PP4685104WB
Finish: Polished Nickel
Online Availability: Available for immediate shipment


Details and Dimensions

Height 46"
Width 47"
Diameter 47"
Number Of Tiers 3
Number of Bulbs 16
Bulb Type Candelabra
Lamp Type Krypton
Bulb(s) Included Yes
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 960 W
Glass Type Hammered
Shade Material Glass
Downrod Quantity 5
Downrod Length (1) 6'' and (4) 12''
Chain Length 6''
Voltage 120V