X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Thomasville Lighting PP4646104WB "Caress" Large Foyer Chandelier

Item: PP4646104WB
Finish: Polished Nickel
Online Availability: Available for immediate shipment

List Price: $1,496.55

Price: $897.93



Details and Dimensions

Height 33-5/8"
Width 36-5/8"
Diameter 36-5/8"
Number Of Tiers 2
Number of Bulbs 9
Bulb Type Candelabra
Lamp Type E12
Bulb(s) Included Yes
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 540 W
Glass Type Hammered Frosted / Clear
Shade Material Glass
Voltage 120V