X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP4645104WB "Caress" Mid Sized Chandelier

Item: PP4645104WB
Finish: Polished Nickel
Online Availability: Available for immediate shipment


Details and Dimensions

Height 24"
Width 26-7/8"
Diameter 26-7/8"
Number Of Tiers 1
Number of Bulbs 5
Bulb Type Candelabra
Lamp Type E12
Bulb(s) Included Yes
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 300 W
Glass Type Hammered Frosted / Clear
Shade Material Glass
Voltage 120V