X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Thomasville Lighting PP4644104WB "Caress" Mid Sized Chandelier

Item: PP4644104WB
Finish: Polished Nickel
Online Availability: Please call for availability.

List Price: $544.50

Price: $326.70



Details and Dimensions

Height 24-1/2"
Width 22"
Diameter 22"
Number Of Tiers 1
Number of Bulbs 5
Bulb Type Candelabra
Lamp Type E12
Bulb(s) Included Yes
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 300 W
Glass Type Hammered Frosted / Clear
Shade Material Glass
Voltage 120V