Thomasville Lighting PP4630104 "Nisse" Large Foyer Chandelier
| Item: | PP4630104 |
| Finish: | Polished Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $1,998.00
Details and Dimensions
| Height | 54-3/16" |
| Width | 43-7/8" |
| Diameter | 43-7/8" |
| Length | 180" |
| Number Of Tiers | 3 |
| Number of Bulbs | 21 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 1260 W |
| Wire Length | 120" |
| Weight | 49 lbs |
| Voltage | 120V |


