Thomasville Lighting PP4629104 "Nisse" Mid Sized Chandelier
| Item: | PP4629104 |
| Finish: | Polished Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $570.51
Details and Dimensions
| Height | 32" |
| Width | 24" |
| Diameter | 24" |
| Number Of Tiers | 1 |
| Number of Bulbs | 5 |
| Bulb Type | Candelabra Base |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 300 W |
| Shade | White Linen |
| Suitable Installation | Dry |
| Voltage | 120V |


