Thomasville Lighting PP4571102 "Meeting Street" Multi Light Pendant
| Item: | PP4571102 |
| Finish: | Roasted Java |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 18" |
| Width | 9'' Diameter |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |


