Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Progress PP4569102 "Meeting Street" Large Foyer Chandelier

Item: PP4569102
Finish: Roasted Java
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 41-3/4"
Width 38-3/4"
Diameter 38-3/4"
Number Of Tiers 2
Number of Bulbs 12
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 720 W