X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Thomasville Lighting PP456980 "Meeting Street" Large Foyer Chandelier

Item: PP456980
Finish: Forged Black
Online Availability: Please call for availability.


Details and Dimensions

Height 41-3/4"
Width 38-3/4"
Diameter 38-3/4"
Number Of Tiers 2
Number of Bulbs 12
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 720 W