X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Thomasville Lighting PP4567102 "Meeting Street" Mid Sized Chandelier

Item: PP4567102
Finish: Roasted Java
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 30-1/2"
Width 30-1/4"
Diameter 30-1/4"
Number Of Tiers 1
Number of Bulbs 6
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 360 W