Thomasville Lighting PP4566102 "Meeting Street" Mid Sized Chandelier
| Item: | PP4566102 |
| Finish: | Roasted Java |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $414.81 (Pricing is for Roasted Java)
Details and Dimensions
| Height | 22-1/2" |
| Width | 20" |
| Diameter | 20" |
| Number Of Tiers | 1 |
| Number of Bulbs | 5 |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 300 W |


