Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Thomasville Lighting PP456680 "Meeting Street" Mid Sized Chandelier

Item: PP456680
Finish: Forged Black
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 22-1/2"
Width 20"
Diameter 20"
Number Of Tiers 1
Number of Bulbs 5
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 300 W