Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Thomasville Lighting PP454472 "Savona" Mini Chandelier

Item: PP454472
Finish: Cognac
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 21"
Width 16"
Diameter 16"
Overall Height 95"
Number Of Tiers 1
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Crystal Drops
Wire Length 180"
Voltage 120V