X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Thomasville Lighting PP453575 "Messina" Mid Sized Chandelier

Item: PP453575
Finish: Aged Mahogany
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 42"
Width 28-1/4"
Diameter 28-1/4"
Overall Height 117"
Number Of Tiers 1
Number of Bulbs 6
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 600 W
Voltage 120V