Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Thomasville Lighting PP453080 "Meeting Street" Linear Pendant

Item: PP453080
Finish: Forged Black
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 15-3/4"
Width 37-1/4"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Shade Ivory Pleated Linen
Shade Material Fabric
Wire Length 144"
Voltage 120V
Weight 19 lbs