X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Thomasville Lighting PP4507101 "Roxbury" Mid Sized Chandelier

Item: PP4507101
Finish: Classic Silver
Online Availability: Available for immediate shipment

List Price: $1,616.55

Price: $969.93



Details and Dimensions

Height 23-3/4"
Width 32-1/4"
Diameter 32-1/4"
Number Of Tiers 1
Number of Bulbs 9
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 540 W